Beli hioki ft3424 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Lux Meter
    Mulai

    Rp14.999.900

    Hioki Lux Meter
    Deskripsi:
    High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.
    atribut:
    • Light Receiving Element: Silicon photo diode
    • Accuracy Guarantee for Temperature and Humidity: 21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
    • Continuous Battery Operation Time (hour): 300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
    • Dimensions (WxHxD) (mm): 78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
    • D/A Output: Output level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
    • Functions: Timer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
    • Interfaces: USB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
    • Linearity: ±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
    • Power Supply: LR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
    • Range Selection: Auto/ Manual
    • Response Time (s): Auto range: within 5, Manual range: within 2
    • Standards: DIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class
  2. Hioki Voltage Detector
    Mulai

    Rp829.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  3. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  4. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  5. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  6. monotaro Lux Meter
    Mulai

    Rp649.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  7. Extech Light Meter
    Mulai

    Rp3.399.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  8. FLUKE Multimeter Digital
    Mulai

    Rp2.899.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  9. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  10. SNDWAY Lux Meter
    Mulai

    Rp639.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  11. CHINA Lux Meter Digital
    Mulai

    Rp1.399.900

    CHINA Lux Meter Digital
    Deskripsi:
    Accuracy : - ±5% of reading below 10.000 Lux, - ±10% of reading below 10.000 Lux.
    atribut:
    • Range: 200/2000/20.000/50.000 Lux
    • Resolution: 0.1/1/10/100
    • Power: 12V Alkaline Battery (AV-23A)
    • Dimensions (mm): 188x65x25
  12. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  13. AS Digital Lux Meter
    Mulai

    Rp7.599.900

    AS Digital Lux Meter
    atribut:
    • Measuring Range (lx): 0.0 to 199900
    • Measurement Precision: plus or minus(3%rdg+5dgt)
    • Power: AA Dry Batteryx2 (sold separately)
    • Resolution (lx): 0.1 to 100
    • Width x Depth x Height: 63x37x169mm
  14. Dr Meter Digital Lux Meter
    Mulai

    Rp1.899.900

    Dr Meter Digital Lux Meter
    Deskripsi:
    Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchable
    atribut:
    • Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
    • Over-Input: Indication of \"1\"
    • Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
    • Resolution (Lux): 0.1
    • Characteristic Temperature (°C): ± 0.1%
    • Dimensions (LxWxT) (mm): 160x79x43
    • Photo Detector: One Silicon Photo Diode with Fliter
    • Repeatability : ± 2%
    • Sampling Time (s): 0.5
  15. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp1.999.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  16. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  17. KRISBOW Alat Pengukur Intensitas Cahaya LED
    Mulai

    Rp2.299.900

    KRISBOW Alat Pengukur Intensitas Cahaya LED
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  18. monotaro Keset Karet Lubang
    Mulai

    Rp479.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
Daftar Harga hioki ft3424 Terbaru March 2026
Hioki Lux MeterRp14.999.900
Hioki Voltage DetectorRp829.900
Hioki Tang Ampere ACRp1.299.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.299.900
KRISBOW Lux MeterRp999.900
monotaro Lux MeterRp649.900
Extech Light MeterRp3.399.900
FLUKE Multimeter DigitalRp2.899.900
KYORITSU Lux MeterRp4.599.900
SNDWAY Lux MeterRp639.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait